Devonshire® 1.28 gpf Toilet Tank in White

Part #K4438-RA-0  |  Item #4227194  |  Manufacturer Part #4438-RA-0

$175.50 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.28 gpf
  • Includes right-hand polished chrome trip lever
  • Supply line not included
  • Combines with the Kohler® K-4397 bowl to create a complete Kohler® K-3837-RA Devonshire® toilet
  • Coordinates with other products in the Devonshire® collection
  • Includes supply line

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

BAA Compliant: Yes

Bowl Only - FEI: No

Brand Model Compatibility: K-4397 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.2

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 14-1/4 in

IAPMO Listed: No

Length: 7-13/16 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 17-1/4 in