Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Multi Function Full Coverage, Pulsating Massage and Silk Spray Showerhead
KOHLER Multi Function Showerhead in Vibrant® Brushed Nickel
Manufacturer Part #22167-G-BN
You last purchased this on
 
KOHLER

Bancroft® Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Multi Function Full Coverage, Pulsating Massage and Silk Spray Showerhead
KOHLER Multi Function Showerhead in Vibrant® Brushed Nickel
Manufacturer Part #22167-G-BN
KOHLER

Bancroft® Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K10548-BN
  • Item #4114930
  • Manufacturer Part #10548-BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MasterClean™ sprayface is easy to clean
  • Flow rate: 1.75 gpm
  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
  • Showerarm and flange not included
  • Coordinates with Bancroft® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
5-15/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-13/16 in
IAPMO Listed -:
No
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
5-15/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Medium Coverage, Concentrated
WaterSense Labeled:
Yes