2 gpm Bath and Shower Trim Kit with Single Lever Handle in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel 2 gpm Shower Valve Trim with Single Lever Handle and Showerhead
KOHLER 2 gpm Shower Valve Trim with Single Lever Handle and Showerhead in Vibrant Brushed Nickel
Manufacturer Part #TS396-4E-BN
You last purchased this on
 
KOHLER

Devonshire® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel 2 gpm Shower Valve Trim with Single Lever Handle and Showerhead
KOHLER 2 gpm Shower Valve Trim with Single Lever Handle and Showerhead in Vibrant Brushed Nickel
Manufacturer Part #TS396-4E-BN
KOHLER

Devonshire® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT396-4E-BN
  • Item #4294442
  • Manufacturer Part #T396-4E-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 48 Masterclean™ spray nozzles
  • Shower trim only
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • All-metal construction
  • Handle Type: Lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spout Reach:
5-5/8 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7 in