2 gpm Bath and Shower Trim Kit with Single Lever Handle in Vibrant Polished Nickel
Devonshire® 2 gpm Bath and Shower Trim Kit with Single Lever Handle in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Kohler™ lifetime limited warranty
- Coordinates with the Devonshire® collection
- Trim set includes: showerarm and flange, single-function showerhead, and faceplate with lever handle
- Valve sold separately
- Flow rate of 2 gpm (gallons per minute)
- Premium construction ensures durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5-5/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7 in