KOHLER
Devonshire® 2 Robe Hook in Vibrant Polished Nickel
Part #K11414-SN | Item #2849593 | Manufacturer Part #11414-SN
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Devonshire® collection
- Tools included for easy installation
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Collection: Devonshire®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 3-7/8 in
Diameter: 2-3/8 in
Height: 3-1/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 2-3/8 in
Material: Metal
Mount Type: Wall
Number of Hooks: 1
Projection: 3-7/8 in
Width: 3-7/8 in