KOHLER
Devonshire® 24 in. Towel Bar in Oil Rubbed Bronze
Part #K10553-2BZ | Item #4336727 | Manufacturer Part #10553-2BZ
How to get it:
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Devonshire® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Devonshire®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 5-1/2 in
Height: 2-3/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Metal
Mount Type: Wall
Number of Bars: 2
Projection: 5-1/2 in
Width: 5-7/8 in