24-1/8 x 19-3/4 in. Oval Pedestal Sink and Base in Biscuit
Devonshire® 24-1/8 x 19-3/4 in. Oval Pedestal Sink and Base in Biscuit
Product Details
This product includes
KOHLER Pedestal Sink Base in Biscuit
Part #K2288-96
- Oval basin
- Overflow drain
- Center faucet holes: 4"
- Coordinates with other products in the Devonshire® collection
- Combination consists of the Kohler® K-2287-4 basin and Kohler® K-2288 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24-1/8 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 12 in x 4-7/8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/8 in x 19-3/4 in
- Vessel Only:
- No
- Width:
- 19-3/4 in