Oval Pedestal Sink with Base in Ice™ Grey
Devonshire® Oval Pedestal Sink with Base in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 24 X 20 Pedestal ONLY Devonshire Ice Grey
Part #K2288-95
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 12 in x 4-7/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27-1/2 in x 19-7/8 in x 9 in
- Vessel Only:
- No