Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 4 in. Faucet Centerset in Thunder Grey

Part #K2295-4-58  |  Item #1319437  |  Manufacturer Part #2295-4-58

Color/Finish: Thunder™ Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Devonshire®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27-1/2 in x 19-7/8 in x 9 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Installation Type: Pedestal

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes