Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 8 in. Faucet Centerset and Rear Drain in White

Part #K2286-8-0  |  Item #1318786  |  Manufacturer Part #2286-8-0

$298.73 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Combination consists of the Kohler® K-2287-8 basin and Kohler® K-2288 pedestal
  • Coordinates with other products in the Devonshire® collection
  • Combination consists of the Kohler® K-2287-8 lavatory drilled with 8" centers and Kohler® K-2288 pedestal

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Length: 24-1/8 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-1/8 in x 19-3/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 12 in x 4-7/8 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

Width: 19-3/4 in