Oval Pedestal Sink with Base in Black Black™

You last purchased this on
 
KOHLER

Devonshire® Oval Pedestal Sink with Base in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Oval Pedestal Sink with Base in Black Black™

  • Fast #
  • Part #K2294-8-7
  • Item #1318390
  • Manufacturer Part #2294-8-7
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Devonshire®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17 in x 12 in x 4-7/8 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27-1/2 in x 19-7/8 in x 9 in
Vessel Only:
No