Devonshire® 3 in. Drawer Pull in Oil Rubbed Bronze

Part #K10576-2BZ  |  Item #4336782  |  Manufacturer Part #10576-2BZ

$19.04 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-7/16 in

Height: 7/8 in

Length: 3 in

Material: Metal

Style: Transitional

Width: 1-7/16 in