Devonshire® 3 in. Drawer Pull in Vibrant Brushed Nickel

Part #K10576-BN  |  Item #3811143  |  Manufacturer Part #10576-BN

$17.74 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

Collection: Devonshire®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-7/16 in

Height: 7/8 in

Length: 3 in

Material: Metal

Style: Transitional

Width: 1-7/16 in