Devonshire® 3 Light 100W Up or Down Facing Wall Sconce Polished Chrome

Part #K10572-CP  |  Item #3266957

$194.70 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Devonshire®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 9-1/8 in

Installation Type: Wall Mount

Length: 23 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 9-1/8 in