KOHLER

Devonshire® 5-1/8 in. Metal Handle in Vibrant® Brushed Bronze

Part #KT413-4-BV  |  Manufacturer Part #T413-4-BV

Color/Finish: Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handle
  • Trim only: Requires valve to complete installation
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Integrates with Devonshire® collection of products
  • Trim only: Requires valve to complete installation
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 8 in

Collection: Devonshire®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Length in : 5-1/8 in

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Length: 3-3/16 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

WaterSense Labeled: No