KOHLER

Devonshire® 58-5/16 x 59-5/8 in. Frameless Sliding Bath Door with Crystal Clear Glass in Bright Silver

Part #K704410-L-SH  |  Manufacturer Part #704410-L-SH

Color/Finish: Bright Silver

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CleanCoat™ glass coating repels water for easy cleanup
  • Fits Devonshire bath K-1184 and Devonshire whirlpool K-1357
  • Fits opening 58 5/16" H x 56 5/8 - 59 5/8" W
  • Continuous door panel guide mechanism for smooth, quiet sliding action
  • Frameless design with handles brings an open feel to the shower
  • Traditionally styled enclosure coordinates with the Devonshire Suite

Specifications

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Bright Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Type: Crystal Clear

Height: 58-5/16 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Bypass

Width: 59-5/8 in