60 x 32 in. Air Bath Alcove Bathtub Right Drain in White
Devonshire® 60 x 32 in. Air Bath Alcove Bathtub Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Molded lumbar support and armrests offer extra comfort while bathing
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Right-hand drain
- Textured bottom surface
- Immediate and manual purge cycles remove residual water from air channels after use
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Integral apron
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 10
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Shape:
- Oval
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 60 gal
- Collection:
- Devonshire®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Horsepower:
- 1 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 120
- Number of Occupants:
- 1
- Overall Height:
- 21-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Pump Location:
- Left
- Size:
- 60 in x 32 in
- Soaking Depth:
- 14-1/2 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Weight:
- 98 lb
- cUPC Certified:
- No