Devonshire® 60 x 32 in. Alcove Whirlpool Tub with Integral Apron, Integral Flange, Heater and Left Hand Drain in Biscuit

Part #K1357-HL-96  |  Item #2188301  |  Manufacturer Part #1357-HL-96

$2,408.85 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Devonshire® 60 x 32 in. Alcove Whirlpool Tub with Integral Apron, Integral Flange, Heater and Left Hand Drain in Biscuit /$2,408.85

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 60 gal

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Cord Length: 2 ft

Drain Location: Left

Height: 21-1/4 in

Horsepower: 1 hp

IAPMO Listed: Yes

Installation Type: Built-in

Length: 60 in

Material: Acrylic

Number Of Jets: 8

Number of Occupants: 1

UL Listed: Yes

Volts: 120V

Watts: 1500

Width: 32 in