Devonshire® 60 x 32 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

Part #K1357-H-0  |  Item #2188366  |  Manufacturer Part #1357-H-0

$2,724.75 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Textured bottom surface
  • Reversible drain
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 60 gal

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

Cord Length: 2 ft

Drain Location: Reversible

Height: 20 in

IAPMO Listed: Yes

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 8

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: Yes

Volts: 120V

Watts: 1500