Devonshire® 60 x 32 in. Whirlpool Alcove Bathtub Left Drain in Biscuit

Part #K1357-LA-96  |  Item #1697955  |  Manufacturer Part #1357-LA-96

$2,396.10 EACH

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Devonshire® 60 x 32 in. Whirlpool Alcove Bathtub Left Drain in Biscuit /$2,396.10

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral apron
  • Textured bottom surface
  • Left-hand drain
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

AMP: 15, 7

ANSI Specifications: ANSI Z124

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Oval

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2

Capacity: 60 gal

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: No

Drain Location: Left

GSA Approved: No

Height: 20 in

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 21-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Pump Location: Right

Size: 60 in x 32 in

Soaking Depth: 14 in

UL Listed: UL 1795

Volts: 120V

Weight: 135

cUPC Certified: No