60 x 32 in. Air Bath Alcove Bathtub in Sandbar
Devonshire® 60 x 32 in. Air Bath Alcove Bathtub in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Molded lumbar support and armrests offer extra comfort while bathing
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Left-hand drain
- Textured bottom surface
- Immediate and manual purge cycles remove residual water from air channels after use
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Integral apron
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 60 gal
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Depth:
- 14-1/2 in
- Drain Location:
- Left
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 120
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in x 20 in
- UL Listed:
- UL 1795/UL 2818
- Volts:
- 120V
- Width:
- 32 in