Pressure Balancing Bath and Shower Faucet Trim in Oil Rubbed Bronze

This product has been replaced by

KOHLER Oil Rubbed Bronze 2 gpm Bath and Shower Valve Trim with Single Lever Handle, Slip-Fit Spout and Showerhead
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #TS395-4SE-2BZ
You last purchased this on
 
KOHLER

Devonshire® Pressure Balancing Bath and Shower Faucet Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Oil Rubbed Bronze 2 gpm Bath and Shower Valve Trim with Single Lever Handle, Slip-Fit Spout and Showerhead
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #TS395-4SE-2BZ
KOHLER

Devonshire® Pressure Balancing Bath and Shower Faucet Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT395-4SE-2BZ
  • Item #4336856
  • Manufacturer Part #T395-4SE-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 4 7/16"
  • Showerhead flow rate: 2.0 gpm
  • Tub and shower trim
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Handle Type: Lever
  • All-metal construction
  • Diverter spout with 1/2" slip fit connection
  • Showerhead has 48 Masterclean™ spray nozzles
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
Slip
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7 in
Number of Handles:
Single Handle
Sink Material:
Brass
Spout Reach:
4-7/16 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7 in