Devonshire® DEVONSHIRE 5' HEATED BBM BAS BATH APN

Part #K1357-GHLAW-NY  |  Item #8327056  |  Manufacturer Part #1357-GHLAW-NY

Type:

K1167-XHGH-0
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck
  • Automatic and manual purge cycles remove residual water from air channels after use
  • 60-minute automatic shutoff timer
  • Integral apron with removable access panel
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Keypad control
  • Textured bottom surface

Documents

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval in Rectangle

CSA Certified: CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2

Collection: Devonshire®

Color Finish: Dune

Color Finish Category: Neutrals

Depth: 32 in

Drain Included: No

Drain Location: Left

Height: 19 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

Number Of Jets: 120

Number of Occupants: 1

Origin: Domestic

Overall Depth: 32 in

Overall Height: 21-1/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Included Yes or No: No

Type: K1167-XHGH-0

UL Listed: UL 1795

Volts: 120V

Weight: 143.5

Width: 60 in

cUPC Certified: Yes