Drop-in Basin in Biscuit

You last purchased this on
 
KOHLER

Devonshire® Drop-in Basin in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Drop-in Basin in Biscuit

  • Fast #
  • Part #K2279-4-96
  • Item #1320530
  • Manufacturer Part #2279-4-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval basin
  • Overflow drain
  • Center faucet holes: 4"
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
D-shaped
Sink Bowl Size:
17 in x 11 in x 4-1/2 in
Sink Depth:
8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-3/4 in x 16-7/8 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-7/8 in