60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
Devonshire® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Molded lumbar support and armrests offer extra comfort while bathing
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Coordinates with other products in the Devonshire® collection
- Reversible drain
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 60 gal
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Cord Length:
- 2 ft
- Drain Location:
- Universal
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- Volts:
- 120V