60 x 32 in. Drop-In Bathtub with Reversible Drain in Sandbar

You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Drop-In Bathtub with Reversible Drain in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Drop-In Bathtub with Reversible Drain in Sandbar

  • Fast #
  • Part #K1184-G9
  • Item #1697592
  • Manufacturer Part #1184-G9
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured bottom surface
  • Reversible drain location
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
42 in
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
60 gal
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Location:
End
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in x 20 in
Soaking Depth:
14 in
UL Listed:
UL 2818
Weight:
70 lb