Metal Push Button
Devonshire® Metal Push Button
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Devonshire®
- Faucet Part Type:
- Push Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No