Devonshire® Non-Diverter Spout Bath in Vibrant Polished Brass

Part #K373-S-PB  |  Item #2149311  |  Manufacturer Part #373-S-PB

$41.10 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter spout with slip-fit connection
  • Coordinates with the Devonshire® collection of faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Slip-fit connection: 1/2"
  • Completes Devonshire® design solution with Kohler® fixtures and accessories

Specifications

Collection: Devonshire®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

End Connection 2: Slip Fit

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-13/32 in

Material: Brass

NSF Certified: No

Spout Height: 2-1/2 in

Spout Reach: 4-7/8 in

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 2-1/2 in