24 X 19 One Hole Vitreous China Pedestal Devonshire Thunder Grey

You last purchased this on
 
KOHLER

Devonshire® 24 X 19 One Hole Vitreous China Pedestal Devonshire Thunder Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 24 X 19 One Hole Vitreous China Pedestal Devonshire Thunder Grey

  • Fast #
  • Part #K2288-58
  • Item #1318298
  • Manufacturer Part #2288-58
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Devonshire® collection
  • Combines with the Kohler® K-2295 or Kohler® K-2287 basin to create the Kohler® K-2294 or Kohler® K-2286 Devonshire® pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2287, K-2295
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Devonshire®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
GSA Approved:
No
Height:
26-1/2 in
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Sink Pedestal
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No