24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Sandbar

You last purchased this on
 
KOHLER

Devonshire® 24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Sandbar

  • Fast #
  • Part #K2287-1-G9
  • Item #1396904
  • Manufacturer Part #2287-1-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Devonshire® collection
  • Combines with the Kohler® K-2288 pedestal to create the Kohler® K-2286-1 Devonshire® pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2288 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
17 in x 12 in x 4-7/8 in
Sink Depth:
9 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/8 in x 19-3/4 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
19-3/4 in