Kohler

Devonshire® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KTLS395-4S  |  Manufacturer Part #TLS395-4S-CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Devonshire® faucets and accessories
  • Oil-rubbed bronze finish (2BZ) features a different spout design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Devonshire®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Copper, Slip Fit

Faucet Connection Size: 1/2 in

Faucet Height: 5-1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 5-1/2 in

IAPMO Listed: No

Length: 4-1/2 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-1/2 in

Sink Material: Metal

Spout Reach: 4-7/16 in

Spout Type: Diverter

Trim Only: Yes

Tub Spout Reach: 4-7/16 in

Tub Spout Type: Diverter

Type: KTLS395-4S-CP

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Width: 7 in