Devonshire® Single Handle Centerset Bathroom Sink Faucet in Vibrant Polished Nickel

Part #K193-4-SN  |  Item #4878457  |  Manufacturer Part #193-4-SN

$255.34 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For single-hole installation or 4" centers with escutcheon (optional escutcheon plate included)
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Flow rate: 1.2 gpm
  • Part of the Devonshire® faucet collection
  • Low-flow aerator option available (please see latest price book)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Collection: Devonshire®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Faucet Connection: Flexible

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 8-13/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-7/8 in

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 5 in

Spout Reach: 4-7/8 in

Trim Only: No

Type: K193-4-SN

WaterSense Labeled: Yes

Width: 6-3/16 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Devonshire® Single Handle Centerset Bathroom Sink Faucet in Vibrant Polished Nickel /$255.34