Devonshire® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Brass (Trim Only)

Part #KTS395-4S-PB  |  Item #7169993  |  Manufacturer Part #TS395-4S-PB

$155.93 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • This new Kohler® K-TS395-4S trim replaces the existing Kohler® K-T395-4S trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Devonshire® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-304/K-P304 and K-8304/K-P8304 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Devonshire®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [Copper, NPT, Slip Fit]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-5/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 4-7/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No