Devonshire® Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

Part #KT397-4-2BZ  |  Item #4336957  |  Manufacturer Part #T397-4-2BZ

$86.33 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Valve trim only
  • Handle Type: Lever
  • All-metal construction
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Completes Devonshire design solution with KOHLER® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 5-5/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Height: 7 in

IAPMO Listed: No

Length: 4-7/16 in

Material: Metal

Number of Handles: Single Handle

Shower Arm Reach: 4-7/16 in

Sink Material: Metal

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7 in