Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Devonshire® Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT397-4-BRZ
  • Item #3105569
  • Manufacturer Part #T397-4-BRZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle Type: Lever
  • All-metal construction
  • Valve trim only
  • Completes Devonshire design solution with KOHLER® fixtures and accessories
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5-5/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Height:
7 in
IAPMO Listed -:
No
Length:
4-7/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
4-7/16 in
Sink Material:
Metal
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7 in