Holder in Polished Chrome
Devonshire® Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Removable glass dish
- Premium metal construction for durability
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Material:
- Metal
- Product Type:
- Holder
- Width:
- 6 in