Toothbrush Holder in Oil Rubbed Bronze
Devonshire® Toothbrush Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Includes glass tumbler
- Premium metal construction for durability
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 5-5/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Metal
- Width:
- 5-1/8 in