Single Handle Diverter Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Devonshire® Single Handle Diverter Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT376-4-CP
  • Item #2396254
  • Manufacturer Part #T376-4-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Coordinates well with Leighton™ fixtures
  • Trim requires valve to complete
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No