Left-Hand Trip Lever in Oil Rubbed Bronze
Devonshire® Left-Hand Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-3678 Devonshire® two-piece toilet
- Material: Solid brass
- Coordinates with other products in the Devonshire® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3678 Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 1-7/16 in