DESCRIPTION

  • Two handle centerset lavatory faucet for 4" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Deck-mount faucet installation
  • Flow rate: 1.2 gpm
  • Part of the Devonshire® faucet collection
  • Low-flow aerator option available (please see latest price book)

Kohler Devonshire® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

K393-N4-CP

Manufacturer Part #: 393-N4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Devonshire®
Deck Plate Included
No
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-3/4 in
Spout Type
High Arc
Trim Only
No
Type
K393-N4-CP
WaterSense Labeled
Yes
Width
6-3/8 in

Print