Wall Mount Bath Tub Spout (Less Diverter) in Vibrant Polished Nickel
Devonshire® Wall Mount Bath Tub Spout (Less Diverter) in Vibrant Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completes Devonshire design solution with KOHLER(R) fixtures and accessories
- 4-5/8" non-diverter bath spout with 1/2" NPT connection.
- Non-diverter spout with 1/2-inch NPT connection.
- Coordinates with Devonshire faucets, accessories, and showering components to complete your bathroom.
Specifications
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in