DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Kohler Devonshire® Wall Mount Toilet Tissue Holder in Vibrant Brushed Bronze

K10554-BV

Manufacturer Part #: 10554-BV

Color/Finish

Vibrant® Brushed Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Devonshire®
Depth
3-3/8 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Projection
3-3/8 in
Width
3-11/16 in

Print