Top Spud Urinal in White
Dexter™ Top Spud Urinal in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Dexter™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 20-3/8 in
- IAPMO Listed -:
- No
- Inlet Outlet:
- 3/4 in inlet/ 2 in outlet
- Material:
- Vitreous China
- Spud Location:
- Top
- Toilet Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 13-1/2 in