DESCRIPTION

  • Backwall geometry limits splash-back for a cleaner user experience
  • Washdown design rinses the surface with each flush for a cleaner fixture especially compared to waterless urinals
  • Material: Vitreous china
  • Top spud: 3/4"
  • Flow rate: 0.125 gpf
  • The ultra-low water consumption is ideal for water conservation and can help earn water efficiency points in the LEED® Green Building Rating System™
  • ADA compliant when rim is mounted no higher than 17" from finished floor

Kohler Dexter™ Wash Out Urinal in White

K5452-ET-0

Manufacturer Part #: 5452-ET-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Dexter™
Depth
14-3/4 in
Flow Rate
0.125 gpf
Flow Rate Range
Less than 1.0 gpf
Flush Type
Wash Out
GSA Approved
No
Green
WaterSense, Yes
Height
20-3/4 in
IAPMO Listed
No
Inlet Outlet
3/4 in inlet
Spud Location
Top
Toilet Installation
Wall Mount
Toilet Urinal Outlet
Rear
Type
K5452-ET-0
WaterSense Labeled
Yes
Width
13-3/4 in

Print