DESCRIPTION

  • Raised '1-touch' buttons offer intuitive control of operation and temperature adjustment
  • Requires K-559 DTV® Prompt interface mounting bracket and K-557-K 3-outlet digital thermostatic valve (both sold separately)

Kohler DTV Prompt® 3-Outlet Digital Interface

K558

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 14, CSA C22.2 68
Collection
DTV Prompt®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
7-3/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Metal, Plastic
UL Listed
Yes
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$359.24
EACH
  • QUANTITY

DOCUMENTS