DESCRIPTION
- Can control one or two digital valves to provide two different shower temperatures
- Can control shower outlets, audio output, chromatherapy, steam and lighting
- Digital interface with easy-to-read configurable color touchscreen
- Duration/countdown timer
- Easy-clean water-resistant casing
- Integrated pre-programmed temperature and hydrotherapy programs for spa-like showering experiences
- Requires Kohler® K-99694 interface mounting bracket (shown above) and Kohler® K-99695 system controller module (both sold separately)
- Six user-definable presets for saving your favorite settings
- System warm-up and pause feature
- Up to three interfaces can be connected to each system
Kohler DTV™ Digital Interface
K99693-NA
Height:
5-1/8 inSPECIFICATIONS
- Brand Model Compatibility
- K-99694 Interface Mounting Bracket and K-99695 System Controller Module
- CARB OTC LEED Compliant
- No
- Collection
- DTV™
- GSA Approved
- No
- Height
- 5-1/8 in
- IAPMO Listed
- No
- Length
- 1-1/10 in
- Material
- Metal
- Width
- 3-3/10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday