DESCRIPTION

  • Available in a range of finishes to coordinate with other shower fittings, components and overall bathroom decor
  • For surface mounting DTV+™ prompt digital interface
  • Kohler® finishes resist corrosion and tarnishing
  • Required for Kohler® K-558 or Kohler® K-558-E DTV Prompt® digital interface (sold separately)

Kohler DTV Prompt® Interface Mounting Bracket

K559

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-558 and K-558-E DTV Prompt® Digital Interfaces
CARB OTC LEED Compliant
No
Collection
DTV Prompt®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
7-13/16 in
IAPMO Listed
No
Length
2-11/16 in
Material
Metal
UL Listed
No
Width
3/4 in

Starting at
$45.82
EACH
  • QUANTITY