DESCRIPTION

  • For use in showering and/or bathing applications
  • Hot/cold supply inlets: 1/2"
  • Mounts with in standard 2" x 4" walls
  • Pre-wired with three-prong plug for connection to 110V AC receptacle
  • Requires Kohler® K-558 DTV Prompt® digital interface and Kohler® K-559 DTV Prompt® mounting bracket (both sold separately)
  • Three independently controllable 1/2" outlets
  • Up to 13 gpm flow rate with maximum flow of 8.0 gpm from one outlet

Kohler DTV Prompt® Digital Thermostatic Shower Valve

K557-K-NA

Flow Rate:

13 gpm

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
K-558 DTV Prompt® Digital Interface and K-559 DTV Prompt® Mounting Bracket
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
DTV Prompt®
Flow Rate
13 gpm
GSA Approved
No
Height
2-11/16 in
IAPMO Listed
No
Length
15-1/8 in
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves
Volts
110V

Starting at
$1054.58
EACH
  • QUANTITY