DESCRIPTION

  • Designed to work with a DTV+™ digital system either individually or with a second digital valve (two, three or six-port valve)
  • For use in either showering and/or bathing applications
  • Hot/cold supply inlets: 1/2"
  • Mounts with in standard 2" x 4" walls
  • Pre-wired with three-prong plug for connection to 110V AC receptacle
  • Requires Kohler® K-99695 DTV+™ system controller module (sold separately)
  • Two independently controllable 1/2" outlets
  • Up to 13 gpm flow rate with maximum flow of 8.0 gpm from one outlet

Kohler DTV™ 13 gpm Digital Thermostatic Valve

K528-K1-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-99695 DTV+™ System Controller Module
CARB OTC LEED Compliant
No
Collection
DTV™
Flow Rate
13 gpm
GSA Approved
No
Height
2-11/16 in
IAPMO Listed
No
Length
12-1/2 in
Valve Size
1/2 in
Volts
110V
Width
9-7/16 in

Starting at
$654.62
EACH
  • QUANTITY