Diverter Assembly for Corolais, Fairfax and Essex

You last purchased this on
 
KOHLER

Diverter Assembly for Corolais, Fairfax and Essex

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Diverter Assembly for Corolais, Fairfax and Essex

  • Fast #
  • Part #KGP75878
  • Item #3521693
  • Manufacturer Part #GP75878
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Diverter for kitchen faucet side spray
  • Compatible with Coralais, Fairfax, Essex and various others
  • Kohler Genuine Part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1/2 in
FM Approved:
No
Faucet Connection:
NPT
Faucet Part Type:
Diverter
Fits Brand:
KOHLER
Fits Model:
Corolais, Fairfax, Essex
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
ISO:
No
Insulated:
No
Length:
3 in
Material:
Premium
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
0.02 lb
Width:
1/4 in